DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

1 in. Galvanized Steel Nipple

GNG

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
2 in
Material
Carbon Steel
Schedule Class
Standard
Size
1 in x 1 in
Type
Straight

Starting at
$5.31
EACH
  • QUANTITY