DESCRIPTION

1 in. MNPT Schedule 80 304L Stainless Steel Nipple

DS84NG

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
Fitting Size 1
1 in
Length
3 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
80
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY