DESCRIPTION

  • All Stainless Steel nipples are dual certified and conform to specification ASTM A733
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
  • Type 316/L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304/L

1 in. MNPT Schedule 80 316L Stainless Steel Nipple

DS86NG

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
MNPT
Fitting Size 1
1 in
Length
2 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
80
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY