DESCRIPTION

1 in. NPS Carbon Steel Nipple

GXNG

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
NPS
End Connection 2
NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
5 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1 in x 1 in
Type
Straight

Starting at
$20.83
EACH
  • QUANTITY