DESCRIPTION

  • Manufacturer may vary by location

1 in. Schedule 160 Black Seamless A106 Nipple

B160SNG

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3 in
Material
Carbon Steel
Schedule Class
160
Size
1 in x 1 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.47
EACH
  • QUANTITY