DESCRIPTION

1 in. Galvanized Schedule 40 Seamless Nipple

GSNG

Length:

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3 in
Material
Carbon Steel
Size
1 in
Type
Seamless, Straight

Starting at
$31.87
EACH
  • QUANTITY