1 in. PVC Schedule 80 MPT Cap

You last purchased this on
 

1 in. PVC Schedule 80 MPT Cap

This product requires certification to purchase.
You last purchased this on
 

1 in. PVC Schedule 80 MPT Cap

  • Fast #
  • Part #P80TCAPG
  • Item #8866
  • Manufacturer Part #PVC 08117 1400
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Length:
1-3/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
315 psi
Schedule Class:
80
Size:
1 in
Type:
P80TCAPG
Weight:
0.119 lb
Width:
1.812 in