DESCRIPTION

  • Comes fully assembled and ready for installation
  • Corrosion resistant
  • Features isolation valves, balancing valves with flow meters, supply and return ball valves
  • Integrated, full port ball valves with temperature gauges
  • NPT-threaded ball valve for easy transition

1 in. Stainless Steel Manifold Assembly with Flow Meter

UA2700402

Outlet Quantity:

4

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1 in
Flow Rate
14 gpm
Length
15-97/100 in
Material
Stainless Steel
Maximum Temperature
194
Outlet Quantity
4
Size
1 in

Starting at
$463.2
EACH
  • QUANTITY