DESCRIPTION

  • Creates a more polished look to the overall installation
  • Provides a fixed-point termination for installations where the appliances are not yet installed
  • Reduces the number of joints in the system where contractors typically fabricate "stub-outs" from rigid pipe nipples elbows and couplings

Gastite 1 in. MPT x Flanged Straight Stub-Out

T1XSTUB

Length:

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
Flanged
End Connections
MPT x Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Height
5 in
Length
6 in
Material
Steel
Size
1 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY