1 in. Threaded API Line Recovery Black Malleable Coupling

You last purchased this on
 
Capitol Manufacturing

1 in. Threaded API Line Recovery Black Malleable Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capitol Manufacturing

1 in. Threaded API Line Recovery Black Malleable Coupling

  • Fast #
  • Part #BAPILRCG
  • Item #76639
  • Manufacturer Part #11109010
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Carbon Steel
Origin:
Domestic