• Cart

DESCRIPTION

  • 1 inches room darkening PVC slats with static and fade resistant formulation. Heavy duty steel headrail and bottom rail.

23 x 72 x 1 in. Vinyl Plus Blind in Alabaster

LRL2372AL

Size:

23 in x 72 in

SPECIFICATIONS

Color Finish
Alabaster
Length
23 in
Material
Plastic
Material Type
Vinyl
Size
23 in x 72 in
Thickness
1 in
Type
Horizontal
Width
72 in

$30.73
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment