1 in. Copper Cap (Clean & Bagged, 1-1/8 in. OD)
1 in. Copper Cap (Clean & Bagged, 1-1/8 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-75, ASTM B-88
- Application:
- Medical Gas
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 494
- UL Listed:
- No