1 in. Close NPT Schedule 80 Extra Heavy Domestic Galvanized Welded Steel Nipple

You last purchased this on
 

1 in. Close NPT Schedule 80 Extra Heavy Domestic Galvanized Welded Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1 in. Close NPT Schedule 80 Extra Heavy Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GXNGCL
  • Item #207713
  • Manufacturer Part #0331523209
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Type F, ASTM A-733
Application:
Fire Protection
Coating:
Galvanized
Diameter - Outside:
1-8/25 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple, Welded
IAPMO Listed -:
No
Length:
1-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No