DESCRIPTION

  • Axial load: 13.6 kg
  • Driving speed: 2,500 rpm
  • Hex head
  • IHWH slot
  • Size: 8 x 1"
  • Zinc plated

1 in. Zinc Plated Zip Screw 5000 Pack

PSZIP8G5000

Thread Size:

8 mm

SPECIFICATIONS

Head Diameter
0.25
Material
Zinc Plated
Screw Head
Hex Head
Thread Length
1
Thread Size
8 mm

Starting at
$241.06
per PACK
  • QUANTITY

DOCUMENTS