DESCRIPTION

  • Carded
  • Connects float to the tank fill valve
  • Float rod
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 1-Piece Float Rod

LIN100907

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Brass
WaterSense Labeled
No

Starting at
$5.15
EACH
  • QUANTITY

DOCUMENTS