DESCRIPTION

  • Amperage: 15
  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Voltage rating: 240V

1-Pole Electrical Circuit Breaker

SQA1FC

AMP:

SPECIFICATIONS

AMP
15
Application
Electrical
End Connection 1
Plug
Height
3 in
Length
6 in
Phase
Single Phase
UL Listed
Yes
Volts
120V
Width
1 in

Starting at
$106.93
EACH
  • QUANTITY

DOCUMENTS