DESCRIPTION

1 x 1 in. Bronze HV Boost Flange

B101015LF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Brand Model Compatibility
Bell & Gossett HV Booster Pumps
End Connection 1
Threaded
End Connection 2
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Bronze
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday