1 x 1 x 1/2 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

You last purchased this on
 

1 x 1 x 1/2 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

This product requires certification to purchase.
You last purchased this on
 

1 x 1 x 1/2 in. 3000# FS SW Tee Forged Steel A105N Socket Weld

  • Fast #
  • Part #FSSTGGD
  • Item #264802
  • Manufacturer Part #12401414
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No