1 x 13 in. Threaded Schedule 40 Welded Black Carbon Steel Pipe

You last purchased this on
 

1 x 13 in. Threaded Schedule 40 Welded Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1 x 13 in. Threaded Schedule 40 Welded Black Carbon Steel Pipe

  • Fast #
  • Part #IBNG13
  • Item #4142330
  • Manufacturer Part #83NI4010130C
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
ISO:
ISO 14001, ISO 9001:2008
Length:
13 in
Material:
Carbon Steel
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
1 in
Schedule Class:
40