1 x 3/4 in. Threaded 300# Carbon Steel Raised Face Reducing Flange

You last purchased this on
 

1 x 3/4 in. Threaded 300# Carbon Steel Raised Face Reducing Flange

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. Threaded 300# Carbon Steel Raised Face Reducing Flange

  • Fast #
  • Part #G300RFTFGF
  • Item #3685206
  • Manufacturer Part #G300RFTFGF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Flange Type:
Raised Face, Reducing
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No