1 x 3/4 in. Copper Female Adapter (Clean & Bagged, 1-1/8 x 7/8 in. OD)

You last purchased this on
 

1 x 3/4 in. Copper Female Adapter (Clean & Bagged, 1-1/8 x 7/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 in. Copper Female Adapter (Clean & Bagged, 1-1/8 x 7/8 in. OD)

  • Fast #
  • Part #CBCFAGF
  • Item #441179
  • Manufacturer Part #9025400CB
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The female adapter features a solder cup and female NPT thread
  • These fittings provide a means for adapting a solder connection to a threaded connection.
  • Dezincification resistant
  • CB Cleaned and Bagged for Oxygen Service (Medical Gas)
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
1-1/8 x 7/8 in
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Female Adapter
Material:
Wrot Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes