1 x 3/4 x 3/4 in. Threaded 300# Black Malleable Iron Reducing Tee

You last purchased this on
 

1 x 3/4 x 3/4 in. Threaded 300# Black Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1 x 3/4 x 3/4 in. Threaded 300# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #B300TGFF
  • Item #42466
  • Manufacturer Part #0310522206
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
Extra Heavy