1 x 36 in. Threaded Schedule 40 Domestic Black Carbon Steel Welded Pipe
1 x 36 in. Threaded Schedule 40 Domestic Black Carbon Steel Welded Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: carbon steel
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Connection: Threaded
Specifications
- API:
- API 5L
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 36 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40