1 x 3/8 in. 3000# 304L Stainless Steel Insert

You last purchased this on
 

1 x 3/8 in. 3000# 304L Stainless Steel Insert

This product requires certification to purchase.
You last purchased this on
 

1 x 3/8 in. 3000# 304L Stainless Steel Insert

  • Fast #
  • Part #IS4L3SIGC
  • Item #3811768
  • Manufacturer Part #SW3480D-1606
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
1 in x 3/8 in
Fitting Type:
Insert, Reducing
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#