1 x 48 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe

You last purchased this on
 

1 x 48 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe

This product requires certification to purchase.
You last purchased this on
 

1 x 48 in. Threaded Schedule 40 Domestic Galvanized Carbon Steel Welded Pipe

  • Fast #
  • Part #GNG48
  • Item #1547
  • Manufacturer Part #0331228767
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Coating: Galvanized
  • Connection: Threaded
  • Material: carbon steel
  • Domestic
  • Requires Certification

Documents


Specifications

API:
API 5L
ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
4 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
1 in
Schedule Class:
40