DESCRIPTION

10-1/2 in. Black Coated Plain End Carbon Steel Pipe

DBPPELANCEB1012

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
10-1/2 ft
Material
Carbon Steel
Pipe Tubing Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday