• Cart

DESCRIPTION

Aquatherm 10 in. Flanged PVC Adapter

A0315538BV

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 6 in

    A0315530BV 

    $94.85
    $73.89
    Call for Pricing Call us for price $94.85 $73.89
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 10 in

    A0315538BV 

    $354.46
    $276.13
    Call for Pricing Call us for price $354.46 $276.13
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
Color Finish
Blue, Green
Color Finish Category
Blues
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
IAPMO Listed
No
ISO Specifications
ISO 15874
Material
Fusiolen®
NSF Certified
No