DESCRIPTION

10.5 ft. Carbon Steel Plain End Schedule 40 Pipe Black

DBPPEA135S40106

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Color Finish
Black
End Connection 1
Plain End
IsAcceptableImage
Length
10-1/2 ft
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40S