XLGT 10.5 ft. Galvanized Xtra Light Threadable Pipe
DGPPEA135XLT105
Pipe Tubing Size:
SPECIFICATIONS
- ASTM Specifications
- ASTM A-135
- Coating
- Galvanized
- Collection
- XLGT
- Length
- 10-1/2 ft
- Material
- Carbon Steel, Galvanized Steel
- Pipe Tubing Size
- 1 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday