• Cart

DESCRIPTION

10 ft. Hard Type K Copper Tube

KHARD10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM B-306, ASTM B-88
Copper Tubing Temper
Hard
Length
10 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
5 in
Type
Type K