DESCRIPTION
- For use where systems will not exceed 140° F
- Intended for pressure use
- PVC SCH 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
- Part of the TrueFit® system and Made in the USA
- White pipe with red print that is used in potable water applications only
10 ft. Schedule 40 Plain End DWV Plastic Drainage Pipe
P40P10
MORE SIZES AVAILABLE
-
PRICE
PIPE TUBING SIZE
DOCUMENTS
SPECIFICATIONS
- ASTM Specifications
- ASTM D-1784, ASTM D-1785, ASTM D-2665
- End Connection 1
- Plain End
- End Connection 2
- Plain End
- FM Approved
- No
- Fire Suppression System Rated
- No
- Grade
- Pressure
- Length
- 10 ft
- Material
- Plastic
- Material Type
- DWV-PVC
- Maximum Pressure
- 480 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Outside Diameter
- 21/25 in
- Pipe Tubing Size
- 1/2 in
- Schedule Class
- 40
- Type
- DWV