DESCRIPTION

  • For use in sanitary drain, waste, and vent, sewer and storm drainage applications
  • Made in the USA
  • Not intended for pressure applications
  • Temperature range: up to 140° F

10 ft. Schedule 40 PVC Foam Core Pipe

P40FCP10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D 4396, ASTM F 891
Application
Drain, Vent, Waste
End Connection 1
Plain End
End Connection 2
Plain End
FM Approved
No
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Outside Diameter
1-9/10 in
Pipe Tubing Size
1-1/2 in
Schedule Class
40