DESCRIPTION

10 ft. Schedule 40 Plain End Plastic Pressure Pipe

P40CP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM 2665, ASTM D-1784, ASTM D-1785
Color Finish
Clear
End Connection 1
Plain End
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1 in
Schedule Class
40
Wall Thickness
0.133 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday