DESCRIPTION

10 ft. Threaded Both Ends Schedule Steel Pipe Black

DBPTBEA135S4010G

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
10 ft
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40S

Starting at
Call for Pricing
  • QUANTITY