DESCRIPTION

  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Heights 10" and larger require double valves
  • Integral multi-shutter damper

10 in. 4-Way Steel Curved Ceiling or Sidewall Register in White

PS4CW10

Length:

10 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
10 in
Material
Steel
Width
10 in

Starting at
$36.13
EACH
  • QUANTITY