DESCRIPTION

  • Right handed model
  • The ergonomic design allows for easier cutting in tight places, improved safety by elevating hands above metal working surfaces and increase wrist range motion
  • This snip significantly improves sheet metal cutting

Right Hand Upright Snip

DIV5406900R

Blade Length:

1-1/2 in

SPECIFICATIONS

Blade Length
1-1/2 in
Color Finish
Green, Grey

Starting at
$64.53
EACH
  • QUANTITY