DESCRIPTION

  • ASTM Spec: ASTM A-53A
  • Coating: Black
  • Connection: Threaded & Coupled
  • Domestic
  • Material: carbon steel
  • Schedule: 40

10 ft. Schedule 40 Black Coated Threaded Carbon Steel Pipe

DBPTCA5310

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
10 ft
Material
Carbon Steel
Pipe Tubing Size
3/4 in
Schedule Class
40