DESCRIPTION

  • Domestic

10 ft. Schedule 40 Galvanized Coated Threaded Carbon Steel Pipe

DGPTCA5310

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Coupled
Length
10 ft
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40