10 in. Small Floor Sweeper

You last purchased this on
 
3M™

Floor Sweeper 10 in. Small Floor Sweeper

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Floor Sweeper 10 in. Small Floor Sweeper

  • Fast #
  • Part #3M04801115402
  • Item #5138514
  • Manufacturer Part #04801115402
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Works on virtually any floor surface
  • Lightweight and compact.
  • Small, lightweight and works on virtually every type of floor surface
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Floor Sweeper
Color Finish Name:
Red
Height:
10 in
Length:
3 in
Size:
10 in x 8-1/2 in x 3 in
Width:
8-1/2 in