DESCRIPTION

  • Adheres to most surface; wood, drywall, glass, masonry, brick, concrete and metal
  • Cured caulk is mildew and rust resistant
  • High performance - features excellent adhesion
  • Ideal for filling joints and openings around doors, windows, baseboards, trim, siding and vents
  • Paintable and stainable for interior and exterior

10 oz. All-Purpose Adhesive Caulk

WWL01010

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834
Color Finish
Almond
GSA Approved
No
Material
Acrylic Latex
Size
10 oz
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.11
EACH
  • QUANTITY