DESCRIPTION

  • Domestic

10 ft. Schedule 40S Threaded Plastic Drainage Pipe

DBPTOA5310

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
10 ft
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday