10 in. Grooved 1000# Painted Cap
FireLock™ Style 60 10 in. Grooved 1000# Painted Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 70-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ Style 60
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Type:
- VF100060P00
- UL Listed:
- Yes
- Weight:
- 23.60 lb