10 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
IMJTGAP Series 10 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Minimum aging
- Maximum compression
- Rubber gasket
- Low alloy steel T-head bolt and nut
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI A24.1
- ASTM:
- ASTM A-5369, ASTM D-2240-91, ASTM D-412-92, ASTM D-572-88, ASTM D-395-89
- AWWA:
- AWWA C-111, AWWA C-104, AWWA C-153
- Collection:
- IMJTGAP Series
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gland, Gasket, Bolt, Nut
- Screw Head:
- T Head
- UL Listed:
- No
- WaterSense Labeled:
- No