10 x 8 x 6 in. Grooved Hot Dipped Galvanized Ductile Iron Concentric Reducer

You last purchased this on
 
Victaulic

No. 50 10 x 8 x 6 in. Grooved Hot Dipped Galvanized Ductile Iron Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 50 10 x 8 x 6 in. Grooved Hot Dipped Galvanized Ductile Iron Concentric Reducer

  • Fast #
  • Part #VFF96050G00
  • Item #430748
  • Manufacturer Part #FF96050G00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Application:
Carbon Steel Pipe, Stainless Steel Pipe
Coating:
Hot Dipped Galvanized
Collection:
No. 50
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
8 in
Fitting Sizes:
10 in x 8 in
Fitting Type:
Concentric Reducer, Reducer
Length:
6 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
1000#
UL Listed:
Yes
Weight:
22 lb