• Cart

DESCRIPTION

100 ft. Polyethylene Tubing

CBECC1

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
100 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
200 psi
Pipe Tubing Size
3/4 in