• Cart

DESCRIPTION

100 ft. SDR 21 IPS MDPE Pressure Pipe

PEI21M100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
Length
100 ft
Material
Plastic
Material Type
MDPE
Pipe Tubing Size
3/4 in
Schedule Class
SDR 21