• Cart

DESCRIPTION

100 ft. SDR 9 CTS Polyethylene Pressure Pipe

C9ETB100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Blue
End Connection 1
CTS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Pipe Tubing Size
1 in
Schedule Class
SDR 9