• Cart

DESCRIPTION

  • Lifetime warranty, product and replacement cost
  • Water tubing

100 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9B100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-901
Color Finish
Blue
End Connection 1
CTS
End Connection 2
CTS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1-1/4 in
Pressure Class
200#
Schedule Class
SDR 9
Wall Thickness
0.153 in