• Cart

DESCRIPTION

100 ft. SIDR 7 HDPE Pressure Pipe

PEIS7B100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Color Finish
Blue
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
Pipe Tubing Size
1-1/2 in
Pressure Class
200#
Schedule Class
SIDR 7