• Cart

DESCRIPTION

  • Corrosion resistant

100 ft. SIDR 9 HDPE Pressure Pipe

PES9A100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
NSF Certified
Yes
Pipe Tubing Size
2 in
Schedule Class
SIDR 9